Beli fall arrester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PICC Fall ArresterDeskripsi:Alat ini bekerja seperti sabuk pengaman mobil. Ketika ada hentakan keras otomatis akan mengunci sehingga tidak akan jatuh. Digunakan sebagai safety protection pada pekerjaan di tempat-tempat tinggi. Cocok di aplikasikan di Body Harnessatribut:
- Maximum Capacity (kg): 150
- Top Rope Length (cm): 50
- Wire Rope/Sling Diameter (mm): 4
- Wire Rope/Sling Length (m): 15
- DELTAPLUS Fall Arrester Self Retractable (Penangkap Jatuh Otomatis)Deskripsi:Self-retractable webbing fall arrester for vertical and horizontal use.atribut:
- Color: Black
- Maximum Load (kg): 128 (for one person)
- Size (m): 6
- Cerro Penangkap Jatuh Retraktabel (Tali Pengaman Otomatis)atribut:
- Polymer Casing: High Strenght Polymer Casing
- Capacity (kg): 140
- CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)Deskripsi:Self-retracting fall arrester certified for use overhead or at foot level with fall factor up to 2. Maximum length of 165 cm without connectors (200 cm is the maximum allowed length with connectors). 46 mm polyester webbing with a breaking strength of 15 kN is protected by a durable ABS cover. Complete with locking steel connector and integrated shock absorber.atribut:
- Maximum Length (cm): 165
- Max. Length with Connector (cm): 200
- Breaking Strength (kN): 15
- Standard: EN 360
- Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)Deskripsi:KStrong has developed a range of Retractable Fall Arrest Blocks with Galvanized Steel cable that is Lightweight, Compact and Robust ensuring your safety when working at heights. The Retractable Block is the ideal choice for working at height and comes standard with Snap Hook with Fall Indicator and Swivel Anchorage eye which prevents any undue twist of the wire rope while working on in the event of a fall.atribut:
- Load Capacity (kg): 140
- Material: Rope: Galvanized steel wire rope Ø4.5mm(Min.); Material of Casing: High Impact polymer Casing
- Minimum Break Strength (MBS) (kN): 15
- Certification: EN 360:2002
- Anchorage End: Galvanized steel quarter turn locking Karabiner
- Attachment End: Galvanized Swivel steel snap hook
- Temperature Range (°C): -30 to +50
- Tiger Lifting Blok Penahan Jatuh Kawat (Lifeline Otomatis)Deskripsi:- Part of the Tigersafe range of height safety equipment- Lightweight, compact, and durable- Triple pawl brake system with energy dissipating mechanism- Side cable exit for smooth operation and reduced cable wear- Ergonomic carrying handle makes transport, setup and storage easy and safe- 150kg capacity for operator and tools- Top anchor point with built-in swivel - limits lifeline twisting- Supplied with screw gate karabiner for fitting to a suitable anchor point- Lower self-locking snap hook and swivel with built-in impact indicator for connecting directly to the safety harness- All fittings meet EN 362:2004- Available with 6m, 10m, 15m, 20m, 30m wire rope lengths- Buffer spring at cable exit protects block and allows for smooth operation- Easy to inspect- Fully serviceable by an approved Service Agent/Centre- Highly durable nylon casing- Side case with metal bush for shaft housing- Minimum static strength 12kN- 4.8mm galvanized wire rope- Supplied with pull down cord- Conforms to EN 360:2002-EC Notified Body Apave- PPE Regulation (EU)2016/425atribut:
- Maximum Rated Load (kg): 150
- Minimum Static Strength (kN): 12
- Braking Force (kN): less than 4
- Wire Rope Size (mm): 4.8
- Wire Rope Material: Galvanized
- Categoty: PPE Category III Retractable Type Fall Arrestor
- Operating Temperature (°C): -30 to +50
- Singing Rock Fall Arrester Locker (Penangkap Jatuh)Deskripsi:LOCKER / W1010BB09 Guided type fall arrester and work positioning device -for 11 mm textile ropes (recommended Singing Rock STATIC 11.0) -parking cam for blocking in required position -system of releasing LOCKER when loaded -unopenable version together with 11 mm sewn-in rope available as SITE (work positioning lanyard) -unique production numberatribut:
- Color: Black
- TEKIRO DR. Hand Socket 3/4inch 6pt (Mata Sock)Deskripsi:TEKIRO KUNCI SOCK Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material :Chrome Vanadiumatribut:
- Dimension 3 (mm): 19
- Material: Chrome Vanadium Steel
- LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)atribut:
- Material: Steel
- Absorber: Yes
- Rope Diameter (mm): 14-16
- Standard: EN353-2
- TEKIRO Tool Truck Wheel Torque Key 1:68 (Perkakas Perawatan Truk)Deskripsi:TEKIRO KUNCI TORSI RODA TRUK 1 : 68Untuk membuka dan memasang baut roda kendaraan besarSuitable for Trucks and Any Other Heavy Duty Vehicles High Quality Alloy Steel Extended Torque for High Torque BoltsMaterial : Alloy Steelatribut:
- Material: Alloy Steel
- Size: 1:68
- Petzl Asap Fall Arrester + OK Triatlock (Alat Pencegah Jatuh)atribut:
- Material: Aluminium, Stainless Steel
- TKK Keeperatribut:
- Drop Impact Load (kN): 3 to 4
- Maximum Working Load (kg): 100
- Singing Rock Fall Arrester Cadangan (Penangkap Tali Pengaman)Deskripsi:BACK-UP / K04000BB Fall arrester that follows the user in both directions and stops the possible fall -safe and simple to use with one hand only -it can be used also as a positioning device or a normal locking device by -shifting the special button on the lock mode -supports also the strongest stress in semi-dynamic way and it avoids the shocking effects on the ropes caused by the traditional self-locking devices with toothed cams -connector includedatribut:
- Color: Black
- Edelweiss SwingDeskripsi:The SWING is a mobile fall arrester with smooth rope friendly cams, designed to be used as the main fall arrest device or as a rope access back-up device, it can be placed or removed of the rope at any point, the cam allows to park the device on the rope. It can be associated with the SWING LANYARD length 20/40cm to work away from the rope and can be released when loaded. The use in Rescue situation is also possible.atribut:
- Color: Red
- Material: Light Alloy
- Length (mm): 113
- Width (mm): 85
- Standard: CE EN 353-2: 11mm EN 12841-A: 11-13mm (Max. 100kg) RESCUE: 11-13mm (Max. 200kg)
- HONEYWELL Glideloc Fall Arresteratribut:
- UNSPSC: 31160000
Daftar Harga fall arrester Terbaru October 2026
| PICC Fall Arrester | Rp999.900 |
| AMEKO Penangkap Jatuh Fall Arrest (Alat Pencegah Jatuh) | Rp469.900 |
| DELTAPLUS Fall Arrester Self Retractable (Penangkap Jatuh Otomatis) | Rp6.399.900 |
| Cerro Penangkap Jatuh Retraktabel (Tali Pengaman Otomatis) | Rp6.299.900 |
| CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis) | Rp4.499.900 |
| Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis) | Rp3.499.900 |
| Tiger Lifting Blok Penahan Jatuh Kawat (Lifeline Otomatis) | Rp9.599.900 |
| Singing Rock Fall Arrester Locker (Penangkap Jatuh) | Rp2.999.900 |
| TEKIRO DR. Hand Socket 3/4inch 6pt (Mata Sock) | Rp76.900 |
| LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal) | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Retractable)/PICC%20Fall%20Arrester/fnP109969563-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/AMEKO%20Penangkap%20Jatuh%20Fall%20Arrest%20(Alat%20Pencegah%20Jatuh)/jdP109075697-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/DELTAPLUS%20Fall%20Arrester%20Self%20Retractable%20(Penangkap%20Jatuh%20Otomatis)/7sP111917280-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Cerro%20Penangkap%20Jatuh%20Retraktabel%20(Tali%20Pengaman%20Otomatis)/onP104624887-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/CAMP%20Fall%20Arrester%20Retractable%20Cobra%202%20(Penahan%20Jatuh%20Otomatis)/ciP103698450-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Kstrong%20Blok%20Penangkap%20Jatuh%20Retractable%20BRUTE%20(Perangkat%20Penahan%20Jatuh%20Otomatis)/ciP107856450-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Tiger%20Lifting%20Blok%20Penahan%20Jatuh%20Kawat%20(Lifeline%20Otomatis)/bpP109241421-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Fall%20Arrester%20Locker%20(Penangkap%20Jatuh)/26P103263078-1.jpg)
/95P101000329-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/LEOPARD%20Penangkap%20Jatuh%20Vertikal%20(Alat%20Pencegah%20Jatuh%20Vertikal)/k4P106149724-1.jpg)
/abP105678371-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Asap%20Fall%20Arrester%20%2B%20OK%20Triatlock%20(Alat%20Pencegah%20Jatuh)/P103084602-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TKK%20Keeper/8qP105541314-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Fall%20Arrester%20Cadangan%20(Penangkap%20Tali%20Pengaman)/1xP103263069-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Edelweiss%20Swing/moP107968816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/HONEYWELL%20Glideloc%20Fall%20Arrester/blP112376417-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)